Zoro Homepage

FINGER ASSY

  • Mfr # MHZL-AA2502

  • Zoro # G714590368


product price: $322.99
/ea
Free Shipping & Returns

Key Features

Overall Length
28.1 mm
Weight
0.14 lb
System of Measurement
Metric
Overall Width
41.3 mm
Series
MHZ2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MHZL-AA2502
Zoro #
G714590368
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
28.1 mm
Overall Width
41.3 mm
Overall Height
12 mm

Details

Item
Replacement Fingers
Weight
0.14 lb
System of Measurement
Metric
Series
MHZ2
Product Type
Replacement Fingers

Description

Parallel Gripper Replacement Fingers, Product Type Replacement Fingers, Overall Length 28.1 mm, Overall Height 12 mm, Overall Width 41.3 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.