Finger valve, VHK, 41 mm, 48 mm
Mfr # VHK3A-06F-04F
Zoro # G915213042
product price: $10.13
/eaKey Features
Series
VHK
Overall Height
41 mm
Overall Length
48 mm
Overall Width
18 mm
Body Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VHK3A-06F-04F
Zoro #
G915213042
UPC #
-
Country of Origin
Japan
Dimensions
Overall Height
41 mm
Overall Length
48 mm
Overall Width
18 mm
Exhaust Port Connection Size
4 mm
Valve Port Connection Size
6 mm
Details
Item
Finger valve
Series
VHK
Body Material
Aluminum
Seal Material
Buna-N
Body Style
Side-Ported
Vacuum Rating
Vacuum Operable
Coefficient of Volume (Cv)
0.06
Number of Ports
3
Actuator Color
Blue
Operating Temperature - Minimum
0 Degrees C
Actuator Type
Knob
Valve Type
Poppet
For Media
Air
Operating Pressure - Maximum
1 MPa
Operating Temperature - Maximum
60 Degrees C
Standards
RoHS Compliant
Description
Finger valve, Body Material Aluminum, Overall Length 48 mm, Overall Height 41 mm, Overall Width 18 mm, Series VHK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.