Finger valve, VHK, 44 1/2 mm, 52 3/8 mm
Mfr # VHK2A-08F-08FL
Zoro # G715191755
product price: $13.19
/eaKey Features
Series
VHK
Overall Height
44 1/2 mm
Overall Length
52 3/8 mm
Overall Width
18 mm
Body Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VHK2A-08F-08FL
Zoro #
G715191755
UPC #
-
Country of Origin
Japan
Dimensions
Overall Height
44 1/2 mm
Overall Length
52 3/8 mm
Overall Width
18 mm
Valve Port Connection Size
8 mm
Exhaust Port Connection Size
8 mm
Details
Item
Finger valve
Series
VHK
Body Material
Aluminum
Seal Material
Buna-N
Number of Ports
2
Operating Temperature - Minimum
0 Degrees C
Standards
RoHS Compliant
Vacuum Rating
Vacuum Operable
Body Style
Side-Ported
For Media
Air
Operating Temperature - Maximum
60 Degrees C
Coefficient of Volume (Cv)
0.39
Actuator Type
Knob
Operating Pressure - Maximum
1 MPa
Valve Type
Poppet
Actuator Color
Gray
Description
Finger valve, Body Material Aluminum, Overall Length 52 3/8 mm, Overall Height 44 1/2 mm, Overall Width 18 mm, Series VHK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.