Zoro Homepage

Finger valve, VHK, 46 mm, 63 mm

  • Mfr # VHK3A-12F-12F

  • Zoro # G115213088


product price: $12.39
/ea

Key Features

Series
VHK
Overall Height
46 mm
Overall Length
63 mm
Overall Width
22 mm
Body Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VHK3A-12F-12F
Zoro #
G115213088
UPC #
-
Country of Origin
Japan

Dimensions

Overall Height
46 mm
Overall Length
63 mm
Overall Width
22 mm
Exhaust Port Connection Size
12 mm
Valve Port Connection Size
12 mm

Details

Item
Finger valve
Series
VHK
Body Material
Aluminum
Seal Material
Buna-N
Actuator Type
Knob
Operating Temperature - Maximum
60 Degrees C
Number of Ports
3
Coefficient of Volume (Cv)
0.16
Valve Type
Poppet
Body Style
Side-Ported
Vacuum Rating
Vacuum Operable
Operating Temperature - Minimum
0 Degrees C
For Media
Air
Actuator Color
Blue
Standards
RoHS Compliant
Operating Pressure - Maximum
1 MPa

Description

Finger valve, Body Material Aluminum, Overall Length 63 mm, Overall Height 46 mm, Overall Width 22 mm, Series VHK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.