Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LQ3-3P11-2
Zoro #
G122441719
UPC #
-
Country of Origin
Japan
Description
Fitting, Fitting Material PFA, Thread Size Not Applicable, System of Measurement Imperial, Compatible Tube Outer Diameter 3/8 in, Series LQ3, Standards ANSI C-73, CSA Certified, NEMA WD-1, NEMA WD-6, NOM 57, RoHS, UL, Compatible Tube Material Fluoropolymer, Fitting Connection Type Compression
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.