Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fitting Manifold

  • Mfr # KRM11-08-12-10

  • Zoro # G116330043


product price: $28.39
/ea
Sold in multiples of 5 for $141.95

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KRM11-08-12-10
Zoro #
G116330043
UPC #
-
Country of Origin
Japan

Details

Item
Fitting Manifold

Description

Tube Fitting Manifold, Flow Direction Right Angle, For Fluid Type Air, Water, For Use On Firm Tube, Inlet Connection Gender Not Applicable, Inlet Connection Size 12 mm, Inlet Connection Type Push-to-Connect, Inlet Fitting Material Polybutylene, Manifold Material Polymer, Manifold Material Finish Not Applicable, Manifold Material Grade 304, Minimum Operating Temperature -5 Degrees C, Number of Inlets 2, Number of Mounting Holes 2, Number of Outlets 10, Outlet Connection Gender Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.