Fitting
Mfr # VVQ4000-50B-N11
Zoro # G316267217
product price: $6.29
/eaKey Features
Fitting Side 2 Tube Outer Diameter
3/8 in
Fitting Side 1 Tube Outer Diameter
3/8 in
Operating Pressure - Maximum
1 MPa
System of Measurement
Imperial
For Media Type
Air, Gases
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VVQ4000-50B-N11
Zoro #
G316267217
UPC #
-
Country of Origin
Singapore
Dimensions
Fitting Side 2 Tube Outer Diameter
3/8 in
Fitting Side 1 Tube Outer Diameter
3/8 in
Details
Item
Fitting
Operating Pressure - Maximum
1 MPa
System of Measurement
Imperial
For Media Type
Air, Gases
Fitting Side 1 Connection Type
Tube
Series
VQ4000
Description
Fitting, System of Measurement Imperial
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.