FLOATING JOINT
Mfr # NJ8-32
Zoro # G114534733
product price: $17.19
/eaKey Features
Overall Length
1 23/100 in
Thread Size
11902
Overall Width
47/100 in
Product Type
Floating Joint
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NJ8-32
Zoro #
G114534733
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
1 23/100 in
Thread Size
11902
Overall Width
47/100 in
Details
Item
Floating Joint
Product Type
Floating Joint
Description
FLOATING JOINT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.