Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gripper, 3 Finger, 45.86 LBF

  • Mfr # MHS3-50D

  • Zoro # G4581936


product price: $551.99
/ea
Free Shipping & Returns

Key Features

Type
3 Finger, Parallel
Open Width
48 mm
Closed Width
42 mm
Internal Holding Force LBF @ 72 PSI
45.86 lbf
External Holding Force LBF @ 72 PSI
42 lbf
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MHS3-50D
Zoro #
G4581936
UPC #
190735601846
Country of Origin
Japan

Dimensions

Open Width
48 mm
Closed Width
42 mm
Height
70 mm
Dimension C
70 mm
Port Size
M5 x 0.8
Width
70 mm
Dimension a
55 mm
Dimension B
70 mm
Length
55 mm
Overall Width
70 mm
Stroke Length
12 mm
Overall Height
70 mm
Overall Length
55 mm

Details

Item
Gripper
Type
3 Finger, Parallel
Internal Holding Force LBF @ 72 PSI
45.86 lbf
External Holding Force LBF @ 72 PSI
42 lbf
Maximum Pressure
87 psi
Operating Temp. Range
-10 to 60 C
Body Material
Aluminum
Opening/Closing Stroke
12 mm
Max. Operating Frequency
60 cpm
Finger Material
Carbon Steel
Product Type
3-Jaw Parallel Gripper
Series
MHS3
Maximum Operating Pressure
87 psi
Minimum Operating Pressure
14.5 psi
System of Measurement
Metric

Description

Gripper, Series MHS3, Open Width 48 mm, Stroke Length 12 mm, Maximum Operating Pressure 87 psi, Minimum Operating Pressure 14.5 psi, Overall Length 55 mm, Overall Width 70 mm, Overall Height 70 mm, Body Material Aluminum, Finger Material Carbon Steel, System of Measurement Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.