Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GRIPPER, MHK, WEDGE CAM SLIDE GUIDE

  • Mfr # MHK2-12D

  • Zoro # G714534690


product price: $293.99
/ea
Free Shipping & Returns

Key Features

Open Width
13 mm
Stroke Length
4 mm
Maximum Operating Pressure
87 psi
Minimum Operating Pressure
15 psi
Overall Height
20 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MHK2-12D
Zoro #
G714534690
UPC #
-
Country of Origin
Japan

Dimensions

Open Width
13 mm
Stroke Length
4 mm
Overall Height
20 mm
Overall Length
63 mm
Overall Width
34 mm
Bore Diameter
12 mm

Details

Item
Parallel Gripper
Maximum Operating Pressure
87 psi
Minimum Operating Pressure
15 psi
Body Material
Aluminum
Weight
0.2 lb
Repeatability
+/-0.01 mm
Finger Material
Carbon Steel
Maximum Operating Temperature
140 Degrees F
System of Measurement
Metric
Series
MHK
Standards
RoHS Compliant
Minimum Operating Temperature
14 Degrees F
Body Material Finish
Hard Anodized

Description

Parallel Gripper, Series MHK, Open Width 13 mm, Stroke Length 4 mm, Maximum Operating Pressure 87 psi, Minimum Operating Pressure 15 psi, Overall Length 63 mm, Overall Width 34 mm, Overall Height 20 mm, Body Material Aluminum, Finger Material Carbon Steel, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature 14 Degrees F, Standards RoHS Compliant, Weight 0.2 lb, Body Material Finish Hard Anodized, System of Measurement Metric, Repeatability +/-0.01 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.