Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gripper, MHZ, Parallel Style Air Gripper

  • Mfr # MHZJ2-10DS

  • Zoro # G614534196


product price: $270.99
/ea
Free Shipping & Returns

Key Features

Open Width
15.2 mm
Body Material
Aluminum
Repeatability
+/-0.01 mm
Stroke Length
4 mm
Minimum Operating Temperature
14 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MHZJ2-10DS
Zoro #
G614534196
UPC #
-
Country of Origin
Japan

Dimensions

Open Width
15.2 mm
Stroke Length
4 mm
Overall Length
57 mm
Overall Height
21 mm
Overall Width
34 mm
Bore Diameter
10 mm

Details

Item
Parallel Gripper
Body Material
Aluminum
Repeatability
+/-0.01 mm
Minimum Operating Temperature
14 Degrees F
Maximum Operating Pressure
101 psi
Weight
0.16 lb
Finger Material
Stainless Steel
Minimum Operating Pressure
29 psi
Series
MHZJ2
System of Measurement
Metric
Maximum Operating Temperature
140 Degrees F
Body Material Finish
Hard Anodized
Seal Material
Nitrile

Description

Parallel Gripper, Series MHZJ2, Open Width 15.2 mm, Stroke Length 4 mm, Maximum Operating Pressure 101 psi, Minimum Operating Pressure 29 psi, Overall Length 57 mm, Overall Width 34 mm, Overall Height 21 mm, Body Material Aluminum, Finger Material Stainless Steel, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature 14 Degrees F, Weight 0.16 lb, Body Material Finish Hard Anodized, System of Measurement Metric, Seal Material Nitrile, Repeatability +/-0.01 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.