Zoro Homepage

Guided Cylinder, 100mm Bore, 100mm Strke

  • Mfr # MGPM100TN-100Z

  • Zoro # G4402288


product price: $847.99
/ea
Free Shipping & Returns

Key Features

Cylinder Action
Double Acting
Cylinder Type
Compact
Standards
RoHS Compliant
Cushion Type
None
Overall Width
90 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MGPM100TN-100Z
Zoro #
G4402288
UPC #
-
Country of Origin
China

Dimensions

Overall Width
90 mm
Overall Height
240 mm
Stroke Length
100 mm
Air Inlet Size
45724
Bore Diameter
100 mm

Details

Item
Guided Cylinder
Cylinder Action
Double Acting
Cylinder Type
Compact
Standards
RoHS Compliant
Cushion Type
None
Body Material Grade
A6063S-T5
Body Material Finish
Hard Anodized
Cylinder Stroke
100 mm
Port Location
Side Ported, Top Ported
Maximum Operating Pressure
145 psi
Maximum Operating Temperature
140 Degrees F
Air Inlet Gender
Female
Bearing Type
Slide Bearing
Air Inlet Type
NPT

Description

Guided Cylinder,100mm Bore,100mm Strke

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.