Zoro Homepage

Guided Cylinder, 12mm Bore, 40mmstroke

  • Mfr # MGPM12-40Z

  • Zoro # G4402419


product price: $157.99
/ea
Free Shipping & Returns

Key Features

Cylinder Action
Double Acting
Cylinder Type
Compact
Cushion Type
None
Standards
RoHS Compliant
Overall Width
22 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MGPM12-40Z
Zoro #
G4402419
UPC #
00713049132532
Country of Origin
China

Dimensions

Overall Width
22 mm
Overall Height
58 mm
Stroke Length
40 mm
Bore Diameter
12 mm
Air Inlet Size
M5 x 0.8

Details

Item
Guided Cylinder
Cylinder Action
Double Acting
Cylinder Type
Compact
Cushion Type
None
Standards
RoHS Compliant
Body Material Finish
Hard Anodized
Cylinder Stroke
40 mm
Body Material Grade
A6063S-T5
Port Location
Side Ported, Top Ported
Bearing Type
Slide Bearing
Air Inlet Gender
Female
Maximum Operating Pressure
145 psi
Maximum Operating Temperature
140 Degrees F
Air Inlet Type
M thread

Description

Guided Cylinder,12mm Bore,40mmstroke

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.