Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hand Valve, Closed, VH, Three-Position

  • Mfr # VH600-N10

  • Zoro # G515191740


product price: $255.99
/ea
Free Shipping & Returns

Key Features

Center Position
Closed
Series
VH
Number of Positions
Three-Position
Overall Height
151 mm
Overall Length
300 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VH600-N10
Zoro #
G515191740
UPC #
-
Country of Origin
Japan

Dimensions

Overall Height
151 mm
Overall Length
300 mm
Overall Width
152 mm
Valve Port Connection Size
1 in
Base Size
1 in

Details

Item
Hand Valve
Center Position
Closed
Series
VH
Number of Positions
Three-Position
Seal Material
Buna-N
Body Material
Cast Iron
For Media
Air
Body Style
Side-Ported
Valve Port Connection Type
NPT
Lubrication
Lubrication Not Required
Operating Pressure - Maximum
0.7 MPa
Operating Temperature - Minimum
-5 Degrees C
Operating Temperature - Maximum
60 Degrees C
Coefficient of Volume (Cv)
38.8
Valve Type
Rotary
Standards
RoHS Compliant
Actuator Type
Lever

Description

Hand Valve, Center Position Closed, Body Material Cast Iron, Overall Length 300 mm, Overall Height 151 mm, Overall Width 152 mm, Series VH

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.