Zoro Homepage

Hand Valve, Exhaust, VH, Three-Position

  • Mfr # VH201-02

  • Zoro # G515191665


product price: $53.99
/ea

Key Features

Center Position
Exhaust
Series
VH
Number of Positions
Three-Position
Overall Height
90 mm
Overall Length
125 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VH201-02
Zoro #
G515191665
UPC #
-
Country of Origin
Japan

Dimensions

Overall Height
90 mm
Overall Length
125 mm
Overall Width
62 mm
Valve Port Connection Size
1/4 in
Base Size
1/4 in

Details

Item
Hand Valve
Center Position
Exhaust
Series
VH
Number of Positions
Three-Position
Body Material
Aluminum
Seal Material
Buna-N
Operating Temperature - Maximum
60 Degrees C
Operating Temperature - Minimum
-5 Degrees C
For Media
Air
Operating Pressure - Maximum
1 MPa
Body Style
Side-Ported
Coefficient of Volume (Cv)
0.38
Valve Type
Rotary
Standards
RoHS Compliant
Lubrication
Lubrication Not Required
Actuator Type
Lever
Valve Port Connection Type
BSPT

Description

Hand Valve, Center Position Exhaust, Body Material Aluminum, Overall Length 125 mm, Overall Height 90 mm, Overall Width 62 mm, Series VH

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.