Zoro Homepage

Hand Valve, VH, Two-Position, 105 mm

  • Mfr # VH312-N02

  • Zoro # G015191721


product price: $65.59
/ea

Key Features

Series
VH
Number of Positions
Two-Position
Overall Height
105 mm
Overall Length
134 mm
Overall Width
74 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VH312-N02
Zoro #
G015191721
UPC #
-
Country of Origin
Japan

Dimensions

Overall Height
105 mm
Overall Length
134 mm
Overall Width
74 mm
Valve Port Connection Size
1/4 in
Base Size
3/8 in

Details

Item
Hand Valve
Series
VH
Number of Positions
Two-Position
Body Material
Aluminum
Seal Material
Buna-N
For Media
Air
Operating Temperature - Minimum
-5 Degrees C
Coefficient of Volume (Cv)
1.25
Operating Pressure - Maximum
1 MPa
Valve Port Connection Type
NPT
Valve Type
Rotary
Standards
RoHS Compliant
Operating Temperature - Maximum
60 Degrees C
Lubrication
Lubrication Not Required
Actuator Type
Lever
Body Style
Panel-Mounted, Side-Ported

Description

Hand Valve, Body Material Aluminum, Overall Length 134 mm, Overall Height 105 mm, Overall Width 74 mm, Series VH

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.