Zoro Homepage

Hand Valve, VHA200, 1/4 in, 3

  • Mfr # VHA200-02

  • Zoro # G315191742


product price: $64.19
/ea

Key Features

Series
VHA200
Valve Port Connection Type
NPT
Number of Ports
3
Valve Port Connection Size
1/4 in
Actuator Type
Lever
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VHA200-02
Zoro #
G315191742
UPC #
-
Country of Origin
Japan

Dimensions

Valve Port Connection Size
1/4 in

Details

Item
Hand Valve
Series
VHA200
Valve Port Connection Type
NPT
Number of Ports
3
Actuator Type
Lever

Description

Hand Valve, Series VHA200

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.