Shop All Push On Hose Fittings
Smc
Hex Socket Head Male Adapter, 1/4 in.
Mfr # KQ2S07-35AS
Zoro # G4999592
$2.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 145 psi
- Application Air, Non-Potable Water
- Specific Fitting Shape Straight Adapter
- Fittings Sub-Category Adapters
- Body Material Polybutylene Terephthalate
Product Information
- Brand Smc
- MFR # KQ2S07-35AS
- Zoro # G4999592
- Country of Origin Singapore
- Category Push On Hose Fittings
Dimensions
Tube Size | 1/4 in |
Pipe Size | 1/4 in |
Hex Size | 3/16 in |
Overall Length | 19 13/16 mm |
Fitting Side A Tube Outer Diameter | 1/4 in |
Fitting Side B Pipe Size | 1/4 in |
Details
Description
Pneumatic Straight Threaded-to-Tube Adapter, Application Air, Non-Potable Water, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type MNPT, Fitting Side B Pipe Size 1/4 in, Fitting Side A Tube Outer Diameter 1/4 in, Fitting Material Brass, Color White, Includes Pre-Applied Thread Sealant Yes, Maximum Operating Pressure 145 psi, Maximum Operating Temperature 140 Degrees F, Overall Length 19 13/16 mm, Specific Fitting Shape Straight Adapter, Release Type Button
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DODGE Setscrew Ball Bearings, SC , 4-Bolt Flange, F4B-SC-107 MULTIPAK (124208 F4B-SC-107)
- ZORO SELECT 1/2" to 2-15/16" Quick Detachable Bushed Bore 2 Groove 20.40" OD (2002B)
- ENERPAC Repair Kit For 8Am G (6028099)
- KROIL Lubricant, Drip Can, 8 oz. (MC081C)
- SMC Tube Cap, 4mm, Tube (KQ2C04-00A)
- SMC Male Adapter, 10mm, TubexMale BSPT (KQ2H10-02AS)
- SMC Male Adapter, 1/2 in., TubexMale BSPT (KQ2H13-04AS)
- SMC Female Adapter, 3/8 in., TubexFNPT (KQ2F11-37A)
- SMC Y Union, 1/4 in.x3/8 in., TubexTube (KQ2U07-11A)
- SMC Straight, 5/32 in.x1/4 in., TubexTube (KQ2H03-07A)
- ZORO SELECT Straight 1/4 in Hose I.D, 1/4"-18 Thread (707001-0404)
- Smc Push On Hose Fittings