Shop All Push On Hose Fittings
Zoro Select
Straight 1/4 in Hose I.D, 1/4"-18 Thread
Mfr # 707001-0404
Zoro # G6084653
product price: $3.89
/ea
$3.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Style Straight
- For Hose I.D. 1/4 in
- Material Brass
- Max. Pressure 1000 psi
- Thread Size 1/4"-18
Product Information
- Brand Zoro Select
- MFR # 707001-0404
- Zoro # G6084653
- Country of Origin China
- Category Push On Hose Fittings
Dimensions
Thread Size | 1/4"-18 |
Barb Size | 1/4 in |
Pipe Size (Fittings) | 1/4" |
Tube Size | 1/4" |
Hex Head Size | 9/16 in |
Fitting Size | 1/4 in x 1/4 in |
Hose Fitting B Size | 1/4 in |
Hose Fitting A Size | 1/4 in |
Details
Description
Barbed Hose Fitting, For Hose I.D. 1/4 in, Rigid, Fitting Shape Straight, Fitting Material Brass x Brass, Hex Head Size 9/16 in, Vacuum Rating Not Rated, Hex, Barb Size 1/4 in, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting A Size 1/4 in, Hose Fitting B Size 1/4 in, Hose Fitting A Connection Type Hose Barb, Hose Fitting B Connection Type NPT, Brass, CA2745, Reusable Yes, No, Temp. Range -65 Degrees to 250 Degrees F, NSF 61 Annex G, Thread Size 1/4 In.-18, Thread Type NPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALEMITE Grease Fitting Zerk, 8mmx1 Taper Thread (A2103)
- PARKER Manual Air Control Valve, 3-Way, 1/8In NPT (404211000)
- RULAND Shaft Collar, Clamp, 2Pc, 60mm, Steel (MSP-60-F)
- MAIN FILTER Hydraulic Filter, replaces ZINGA G0820HN, Pressure Line, 25 micron, Outside-In (MF0058446)
- ZORO SELECT Straight Double Bolt or Band, 1/2 in Hose I.D, 1/2 in Thread (3LZ83)
- ZORO SELECT Straight Double Bolt or Band, 3/4 in Hose I.D, 3/4 in Thread (3LZ91)
- ZORO SELECT Straight 3/16 in Hose I.D, 1/8"-27 Thread (707002-0302)
- ZORO SELECT Straight Double Bolt or Band, 3/4 in Hose I.D, 3/4 in Thread (3MC01)
- ZORO SELECT Straight 1/2 in Hose I.D, 3/8"-18 Thread (707001-0806)
- ZORO SELECT Straight Crimped or Hose Clamp, 3/16 in Hose I.D, 1/4 in Thread (6AFP6)
- ACME AUTOMOTIVE 1/4Industrial Ball Swivel Ind Interchange (15-04BS)
- Zoro Select Hose Fittings