High Purity Tube Fitting, Adapter, PFA
- Mfr # LQ1H5C-MN
- Zoro # G822440999
product price:Â
$
63.99
/ea
Key Features
Standards
RoHS_6, RoHS_10
Application
Tubing Systems
System of Measurement
Imperial
Fitting Side 1 Pipe Size
3/4 in
Fitting Side 1 Connection Type
NPT
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LQ1H5C-MN
- Zoro #
- G822440999
- UPC #
- -
- Country of Origin
- Japan
- Standards
- RoHS_6, RoHS_10
- Application
- Tubing Systems
- System of Measurement
- Imperial
- Fitting Side 1 Connection Type
- NPT
- Fitting Side 2 Connection Type
- Compression
- Operating Temperature - Minimum
- 0 Degrees C
- Operating Temperature - Maximum
- 200 Degrees C
- Item
- High Purity Fitting
- Fitting Shape
- Straight
- Connector Type
- Adapter
- Fitting Material
- PFA
- Operating Pressure - Maximum
- 1 MPa
- Series
- LQ1
Dimensions
- Fitting Side 1 Pipe Size
- 3/4 in
- Hex Size
- 26 in
- Fitting Side 2 Tube Outer Diameter
- 5/8 in
- Overall Length
- 62 1/2 in
- Wire Rope Length
- 62 1/2 in
- Length
- 62 1/2 in
Description
High Purity Fitting, Application Tubing Systems, Fitting Material PFA, Overall Length 62 1/2 in, Series LQ1, System of Measurement Imperial, Standards RoHS_6, RoHS_10, Hex Size 26 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.