Shop SMC
See all product information
Create Account
High Purity Tube Fitting, Union, PFA
- Mfr # LQ3U5A
- Zoro # G922442022
product price:Â
$
55.75
/ea
Key Features
Fitting Side 1 Connection Type
Compression
Operating Pressure - Maximum
1 MPa
Overall Length
103 in
Fitting Side 1 Tube Outer Diameter
3/4 in
Compatible Tube Material
PFA
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LQ3U5A
- Zoro #
- G922442022
- UPC #
- -
- Country of Origin
- Japan
- Fitting Side 1 Connection Type
- Compression
- Operating Pressure - Maximum
- 1 MPa
- Compatible Tube Material
- PFA
- Application
- Tubing Systems
- Connector Type
- Union
- Fitting Material
- PFA
- Fitting Side 2 Connection Type
- Compression
- Operating Temperature - Maximum
- 150 Degrees C
- System of Measurement
- Imperial
- Series
- LQ3
- Operating Temperature - Minimum
- 0 Degrees C
- Fitting Shape
- Straight
- Standards
- RoHS_6, RoHS_10
- Item
- High Purity Fitting
Dimensions
- Overall Length
- 103 in
- Fitting Side 1 Tube Outer Diameter
- 3/4 in
- Fitting Side 2 Tube Outer Diameter
- 3/4 in
- Hex Size
- 32 in
- Wire Rope Length
- 103 in
- Length
- 103 in
Description
High Purity Fitting, Application Tubing Systems, Fitting Material PFA, Overall Length 103 in, Series LQ3, System of Measurement Imperial, Standards RoHS_6, RoHS_10, Compatible Tube Material PFA, Hex Size 32 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.