High Purity Tube Fitting, Adapter, PFA
- Mfr # LQ3A5C
- Zoro # G022441031
product price:Â
$
77.99
/ea
Key Features
Overall Length
57 in
Operating Temperature - Maximum
200 Degrees C
Fitting Side 1 Connection Type
Threaded
Fitting Side 2 Tube Outer Diameter
3/4 in
Fitting Material
PFA
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LQ3A5C
- Zoro #
- G022441031
- UPC #
- -
- Country of Origin
- Japan
- Operating Temperature - Maximum
- 200 Degrees C
- Fitting Side 1 Connection Type
- Threaded
- Fitting Material
- PFA
- Application
- Tubing Systems
- Series
- LQ3
- Operating Temperature - Minimum
- 0 Degrees C
- Operating Pressure - Maximum
- 1 MPa
- Fitting Shape
- Straight
- Fitting Side 2 Connection Type
- Compression
- Standards
- RoHS_6, RoHS_10
- Connector Type
- Adapter
- Item
- High Purity Fitting
- System of Measurement
- Imperial
Dimensions
- Overall Length
- 57 in
- Fitting Side 2 Tube Outer Diameter
- 3/4 in
- Center-to-End 1 Length
- 57 in
- Fitting Side 1 Pipe Size
- 33 13/32 mm
- Hex Size
- 32 in
- Wire Rope Length
- 57 in
- Length
- 57 in
Description
High Purity Fitting, Application Tubing Systems, Fitting Material PFA, Overall Length 57 in, Series LQ3, System of Measurement Imperial, Standards RoHS_6, RoHS_10, Hex Size 32 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.