High Purity Tube Fitting, Reducer, PFA
- Mfr # LQ3U5A-R1
- Zoro # G922441872
product price:Â
$
35.89
/ea
Key Features
Operating Temperature - Minimum
0 Degrees C
System of Measurement
Imperial
Fitting Material
PFA
Overall Length
95 1/2 in
Standards
RoHS_6, RoHS_10
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LQ3U5A-R1
- Zoro #
- G922441872
- UPC #
- -
- Country of Origin
- Japan
- Operating Temperature - Minimum
- 0 Degrees C
- System of Measurement
- Imperial
- Fitting Material
- PFA
- Standards
- RoHS_6, RoHS_10
- Operating Temperature - Maximum
- 150 Degrees C
- Item
- High Purity Fitting
- Compatible Tube Material
- PFA
- Fitting Side 2 Connection Type
- Compression
- Fitting Side 1 Connection Type
- Compression
- Connector Type
- Reducer
- Application
- Tubing Systems
- Operating Pressure - Maximum
- 0.7 MPa
- Series
- LQ3
- Fitting Shape
- Straight
Dimensions
- Overall Length
- 95 1/2 in
- Fitting Side 1 Tube Outer Diameter
- 3/4 in
- Hex Size
- 32 in
- Fitting Side 2 Tube Outer Diameter
- 1/2 in
- Wire Rope Length
- 95 1/2 in
- Length
- 95 1/2 in
Description
High Purity Fitting, Application Tubing Systems, Fitting Material PFA, Overall Length 95 1/2 in, Series LQ3, System of Measurement Imperial, Standards RoHS_6, RoHS_10, Compatible Tube Material PFA, Hex Size 32 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.