Shop SMC
See all product information
Create Account
High Purity Tube Fitting, Adapter, PFA
- Mfr # LQ3H2A-M
- Zoro # G522441326
product price:Â
$
22.39
/ea
Key Features
Fitting Shape
Straight
Operating Temperature - Maximum
150 Degrees C
Series
LQ3
Operating Pressure - Maximum
1 MPa
Fitting Material
PFA
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LQ3H2A-M
- Zoro #
- G522441326
- UPC #
- -
- Country of Origin
- Japan
- Fitting Shape
- Straight
- Operating Temperature - Maximum
- 150 Degrees C
- Item
- High Purity Fitting
- Series
- LQ3
- Operating Pressure - Maximum
- 1 MPa
- Fitting Material
- PFA
- Operating Temperature - Minimum
- 0 Degrees C
- Fitting Side 1 Connection Type
- RC
- System of Measurement
- Imperial
- Compatible Tube Material
- PFA
- Application
- Tubing Systems
- Connector Type
- Adapter
- Fitting Side 2 Connection Type
- Compression
- Standards
- RoHS_6, RoHS_10
Dimensions
- Thread Size 1
- 1/8 in
- Hex Size
- 16 in
- Overall Length
- 43 1/2 in
- Fitting Side 2 Tube Outer Diameter
- 1/4 in
- Fitting Side 1 Pipe Size
- 1/8 in
- Wire Rope Length
- 43 1/2 in
- Length
- 43 1/2 in
Description
High Purity Fitting, Application Tubing Systems, Fitting Material PFA, Overall Length 43 1/2 in, Series LQ3, System of Measurement Imperial, Standards RoHS_6, RoHS_10, Compatible Tube Material PFA, Hex Size 16 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.