Shop SMC
See all product information
Create Account
High Purity Tube Fitting, Adapter, PFA
- Mfr # LQ3H5C-MN-2
- Zoro # G822441415
product price:Â
$
44.25
/ea
Key Features
Overall Length
76 in
Standards
RoHS_6, RoHS_10
Fitting Side 1 Pipe Size
3/4 in
Fitting Material
PFA
Operating Temperature - Maximum
150 Degrees C
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LQ3H5C-MN-2
- Zoro #
- G822441415
- UPC #
- -
- Country of Origin
- Japan
- Item
- High Purity Fitting
- Standards
- RoHS_6, RoHS_10
- Fitting Material
- PFA
- Operating Temperature - Maximum
- 150 Degrees C
- Fitting Side 1 Connection Type
- NPT
- Fitting Side 2 Connection Type
- Compression
- Operating Pressure - Maximum
- 1 MPa
- Compatible Tube Material
- PFA
- Connector Type
- Adapter
- Fitting Shape
- Straight
- Series
- LQ3
- System of Measurement
- Imperial
- Application
- Tubing Systems
- Operating Temperature - Minimum
- 0 Degrees C
Dimensions
- Overall Length
- 76 in
- Fitting Side 1 Pipe Size
- 3/4 in
- Fitting Side 2 Tube Outer Diameter
- 3/4 in
- Hex Size
- 32 in
- Thread Size 1
- 3/4 in
- Wire Rope Length
- 76 in
- Length
- 76 in
Description
High Purity Fitting, Application Tubing Systems, Fitting Material PFA, Overall Length 76 in, Series LQ3, System of Measurement Imperial, Standards RoHS_6, RoHS_10, Compatible Tube Material PFA, Hex Size 32 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.