High Purity Tube Fitting, Adapter, PFA
- Mfr # LQ3H4B-MN
- Zoro # G222442012
product price:Â
$
30.79
/ea
Key Features
Fitting Side 1 Pipe Size
3/8 in
Connector Type
Adapter
Standards
RoHS_6, RoHS_10
Operating Pressure - Maximum
1 MPa
Overall Length
64 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LQ3H4B-MN
- Zoro #
- G222442012
- UPC #
- -
- Country of Origin
- Japan
- Connector Type
- Adapter
- Standards
- RoHS_6, RoHS_10
- Operating Pressure - Maximum
- 1 MPa
- Item
- High Purity Fitting
- Fitting Shape
- Straight
- Series
- LQ3
- System of Measurement
- Imperial
- Fitting Side 1 Connection Type
- NPT
- Operating Temperature - Minimum
- 0 Degrees C
- Fitting Side 2 Connection Type
- Compression
- Application
- Tubing Systems
- Compatible Tube Material
- PFA
- Fitting Material
- PFA
- Operating Temperature - Maximum
- 150 Degrees C
Dimensions
- Fitting Side 1 Pipe Size
- 3/8 in
- Overall Length
- 64 in
- Thread Size 1
- 3/8 in
- Hex Size
- 24 in
- Fitting Side 2 Tube Outer Diameter
- 1/2 in
- Wire Rope Length
- 64 in
- Length
- 64 in
Description
High Purity Fitting, Application Tubing Systems, Fitting Material PFA, Overall Length 64 in, Series LQ3, System of Measurement Imperial, Standards RoHS_6, RoHS_10, Compatible Tube Material PFA, Hex Size 24 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.