High Purity Tube Fitting, Union, PFA
- Mfr # LQ3E3A-S
- Zoro # G422441853
product price:Â
$
63.65
/ea
Key Features
Fitting Shape
Space Saving Elbow
Operating Temperature - Maximum
150 Degrees C
Series
LQ3
Operating Temperature - Minimum
0 Degrees C
Application
Tubing Systems
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LQ3E3A-S
- Zoro #
- G422441853
- UPC #
- -
- Country of Origin
- Japan
- Fitting Shape
- Space Saving Elbow
- Operating Temperature - Maximum
- 150 Degrees C
- Series
- LQ3
- Operating Temperature - Minimum
- 0 Degrees C
- Application
- Tubing Systems
- Fitting Side 2 Connection Type
- Compression
- Connector Type
- Union
- Fitting Side 1 Connection Type
- Compression
- System of Measurement
- Imperial
- Standards
- RoHS_6, RoHS_10
- Fitting Material
- PFA
- Compatible Tube Material
- PFA
- Operating Pressure - Maximum
- 0.7 MPa
- Item
- High Purity Fitting
Dimensions
- Fitting Side 1 Tube Outer Diameter
- 3/8 in
- Fitting Side 2 Tube Outer Diameter
- 3/8 in
- Center-to-End 2 Length
- 49 1/2 in
- Center-to-End 1 Length
- 47 1/2 in
- Hex Size
- 21 in
Description
High Purity Fitting, Application Tubing Systems, Fitting Material PFA, Series LQ3, System of Measurement Imperial, Standards RoHS_6, RoHS_10, Compatible Tube Material PFA, Hex Size 21 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.