High Purity Tube Fitting, Coupling, PFA
- Mfr # LQ3H6A-T-1
- Zoro # G222440995
product price:Â
$
93.65
/ea
Key Features
Overall Length
97 1/2 in
Fitting Side 1 Tube Outer Diameter
1 in
Fitting Side 2 Connection Type
Compression
Fitting Side 2 Tube Outer Diameter
1 in
System of Measurement
Imperial
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LQ3H6A-T-1
- Zoro #
- G222440995
- UPC #
- -
- Country of Origin
- Japan
- Item
- High Purity Fitting
- Fitting Side 2 Connection Type
- Compression
- System of Measurement
- Imperial
- Compatible Tube Material
- PFA
- Connector Type
- Coupling
- Series
- LQ3
- Fitting Material
- PFA
- Operating Temperature - Maximum
- 150 Degrees C
- Fitting Side 1 Connection Type
- Compression
- Operating Temperature - Minimum
- 0 Degrees C
- Standards
- RoHS_6, RoHS_10
- Application
- Tubing Systems
- Fitting Shape
- Straight
- Operating Pressure - Maximum
- 0.7 MPa
Dimensions
- Overall Length
- 97 1/2 in
- Fitting Side 1 Tube Outer Diameter
- 1 in
- Fitting Side 2 Tube Outer Diameter
- 1 in
- Hex Size
- 41 in
- Wire Rope Length
- 97 1/2 in
- Length
- 97 1/2 in
Description
High Purity Fitting, Application Tubing Systems, Fitting Material PFA, Overall Length 97 1/2 in, Series LQ3, System of Measurement Imperial, Standards RoHS_6, RoHS_10, Compatible Tube Material PFA, Hex Size 41 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.