High Purity Tube Fitting, Adapter, PFA
- Mfr # LQ3L2A-MN
- Zoro # G522441470
product price:Â
$
25.19
/ea
Key Features
Fitting Side 1 Pipe Size
1/8 in
Series
LQ3
Application
Tubing Systems
Fitting Side 2 Connection Type
Compression
Operating Temperature - Minimum
0 Degrees C
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LQ3L2A-MN
- Zoro #
- G522441470
- UPC #
- -
- Country of Origin
- Japan
- Series
- LQ3
- Application
- Tubing Systems
- Fitting Side 2 Connection Type
- Compression
- Operating Temperature - Minimum
- 0 Degrees C
- Connector Type
- Adapter
- Item
- High Purity Fitting
- Fitting Material
- PFA
- System of Measurement
- Imperial
- Operating Pressure - Maximum
- 1 MPa
- Standards
- RoHS_6, RoHS_10
- Fitting Shape
- Elbow
- Fitting Side 1 Connection Type
- NPT
- Operating Temperature - Maximum
- 150 Degrees C
Dimensions
- Fitting Side 1 Pipe Size
- 1/8 in
- Thread Size 1
- 1/8 in
- Center-to-End 1 Length
- 33 1/2 in
- Fitting Side 2 Tube Outer Diameter
- 1/4 in
- Hex Size
- 16 in
Description
High Purity Fitting, Application Tubing Systems, Fitting Material PFA, Series LQ3, System of Measurement Imperial, Standards RoHS_6, RoHS_10, Hex Size 16 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.