Shop SMC
See all product information
Create Account
High Purity Tube Fitting, Reducer, PFA
- Mfr # LQ3U6A-R2
- Zoro # G522442026
product price:Â
$
62.29
/ea
Key Features
Fitting Side 2 Connection Type
Compression
Application
Tubing Systems
Standards
RoHS_6, RoHS_10
Series
LQ3
Operating Temperature - Minimum
0 Degrees C
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LQ3U6A-R2
- Zoro #
- G522442026
- UPC #
- -
- Country of Origin
- Japan
- Fitting Side 2 Connection Type
- Compression
- Application
- Tubing Systems
- Standards
- RoHS_6, RoHS_10
- Series
- LQ3
- Operating Temperature - Minimum
- 0 Degrees C
- Fitting Material
- PFA
- System of Measurement
- Imperial
- Operating Pressure - Maximum
- 0.7 MPa
- Operating Temperature - Maximum
- 150 Degrees C
- Fitting Side 1 Connection Type
- Compression
- Fitting Shape
- Straight
- Compatible Tube Material
- PFA
- Item
- High Purity Fitting
- Connector Type
- Reducer
Dimensions
- Fitting Side 2 Tube Outer Diameter
- 1/2 in
- Fitting Side 1 Tube Outer Diameter
- 1 in
- Overall Length
- 106 1/2 in
- Hex Size
- 41 in
- Wire Rope Length
- 106 1/2 in
- Length
- 106 1/2 in
Description
High Purity Fitting, Application Tubing Systems, Fitting Material PFA, Overall Length 106 1/2 in, Series LQ3, System of Measurement Imperial, Standards RoHS_6, RoHS_10, Compatible Tube Material PFA, Hex Size 41 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.