High Purity Tube Fitting, Adapter, PFA
- Mfr # LQ3L3B-MN
- Zoro # G622441479
product price:Â
$
29.39
/ea
Key Features
Connector Type
Adapter
Fitting Side 1 Pipe Size
1/4 in
Fitting Side 2 Connection Type
Compression
Operating Temperature - Minimum
0 Degrees C
Center-to-End 1 Length
46 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LQ3L3B-MN
- Zoro #
- G622441479
- UPC #
- -
- Country of Origin
- Japan
- Connector Type
- Adapter
- Fitting Side 2 Connection Type
- Compression
- Operating Temperature - Minimum
- 0 Degrees C
- Application
- Tubing Systems
- Fitting Material
- PFA
- Fitting Side 1 Connection Type
- NPT
- Standards
- RoHS_6, RoHS_10
- System of Measurement
- Imperial
- Item
- High Purity Fitting
- Operating Temperature - Maximum
- 150 Degrees C
- Series
- LQ3
- Fitting Shape
- Elbow
- Operating Pressure - Maximum
- 1 MPa
Dimensions
- Fitting Side 1 Pipe Size
- 1/4 in
- Center-to-End 1 Length
- 46 in
- Hex Size
- 21 in
- Thread Size 1
- 1/4 in
- Fitting Side 2 Tube Outer Diameter
- 3/8 in
Description
High Purity Fitting, Application Tubing Systems, Fitting Material PFA, Series LQ3, System of Measurement Imperial, Standards RoHS_6, RoHS_10, Hex Size 21 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.