High Purity Tube Fitting, Coupling, PFA
- Mfr # LQ3H6C-M
- Zoro # G922441568
product price:Â
$
74.75
/ea
Key Features
Connector Type
Coupling
Fitting Side 2 Connection Type
Compression
Operating Temperature - Maximum
150 Degrees C
Standards
RoHS_6, RoHS_10
Compatible Tube Material
PFA
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LQ3H6C-M
- Zoro #
- G922441568
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Hex Size
- 41 in
- Thread Size 1
- 1 in
- Fitting Side 1 Pipe Size
- 1 in
- Fitting Side 2 Tube Outer Diameter
- 1 in
- Overall Length
- 88 in
- Wire Rope Length
- 88 in
- Length
- 88 in
Details
- Connector Type
- Coupling
- Fitting Side 2 Connection Type
- Compression
- Operating Temperature - Maximum
- 150 Degrees C
- Standards
- RoHS_6, RoHS_10
- Compatible Tube Material
- PFA
- Fitting Side 1 Connection Type
- RC
- Fitting Shape
- Straight
- Operating Temperature - Minimum
- 0 Degrees C
- Item
- High Purity Fitting
- Operating Pressure - Maximum
- 1 MPa
- Application
- Tubing Systems
- System of Measurement
- Imperial
- Series
- LQ3
- Fitting Material
- PFA
Description
High Purity Fitting, Application Tubing Systems, Fitting Material PFA, Overall Length 88 in, Series LQ3, System of Measurement Imperial, Standards RoHS_6, RoHS_10, Compatible Tube Material PFA, Hex Size 41 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.