High Purity Tube Fitting, Reducer, PFA
- Mfr # LQ1P2A
- Zoro # G722441379
product price:Â
$
49.15
/ea
Key Features
Standards
RoHS_6, RoHS_10
System of Measurement
Imperial
Operating Pressure - Maximum
1 MPa
Fitting Material
PFA
Fitting Side 2 Connection Type
Compression
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LQ1P2A
- Zoro #
- G722441379
- UPC #
- -
- Country of Origin
- Japan
- Standards
- RoHS_6, RoHS_10
- System of Measurement
- Imperial
- Item
- High Purity Fitting
- Operating Pressure - Maximum
- 1 MPa
- Fitting Material
- PFA
- Fitting Side 2 Connection Type
- Compression
- Fitting Side 1 Connection Type
- Compression
- Operating Temperature - Minimum
- 0 Degrees C
- Fitting Shape
- Elbow
- Application
- Tubing Systems
- Connector Type
- Reducer
- Series
- LQ1
- Operating Temperature - Maximum
- 200 Degrees C
Dimensions
- Hex Size
- 14 in
- Fitting Side 2 Tube Outer Diameter
- 5/32 in
- Fitting Side 1 Tube Outer Diameter
- 1/4 in
- Center-to-End 1 Length
- 23 1/2 in
Description
High Purity Fitting, Application Tubing Systems, Fitting Material PFA, Series LQ1, System of Measurement Imperial, Standards RoHS_6, RoHS_10, Hex Size 14 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.