Shop SMC
See all product information
Create Account
High Purity Tube Fitting, Reducer, PFA
- Mfr # LQ3E3A-R1
- Zoro # G122441771
product price:Â
$
34.99
/ea
Key Features
Center-to-End 2 Length
38 in
Fitting Shape
Elbow
Series
LQ3
Hex Size
21 in
Standards
RoHS_6, RoHS_10
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LQ3E3A-R1
- Zoro #
- G122441771
- UPC #
- -
- Country of Origin
- Japan
- Fitting Shape
- Elbow
- Series
- LQ3
- Standards
- RoHS_6, RoHS_10
- Operating Temperature - Maximum
- 150 Degrees C
- Operating Pressure - Maximum
- 0.7 MPa
- Application
- Tubing Systems
- Fitting Side 2 Connection Type
- Compression
- Item
- High Purity Fitting
- Fitting Side 1 Connection Type
- Compression
- Compatible Tube Material
- PFA
- Connector Type
- Reducer
- Fitting Material
- PFA
- System of Measurement
- Imperial
- Operating Temperature - Minimum
- 0 Degrees C
Dimensions
- Center-to-End 2 Length
- 38 in
- Hex Size
- 21 in
- Fitting Side 1 Tube Outer Diameter
- 3/8 in
- Fitting Side 2 Tube Outer Diameter
- 1/4 in
- Center-to-End 1 Length
- 47 1/2 in
Description
High Purity Fitting, Application Tubing Systems, Fitting Material PFA, Series LQ3, System of Measurement Imperial, Standards RoHS_6, RoHS_10, Compatible Tube Material PFA, Hex Size 21 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.