High Purity Tube Fitting, Union, PFA
- Mfr # LQ3E7A-S
- Zoro # G022441727
product price:Â
$
226.99
/ea
Free Shipping & Returns
Key Features
Operating Pressure - Maximum
0.7 MPa
Compatible Tube Material
PFA
Application
Tubing Systems
Standards
RoHS_6, RoHS_10
Series
LQ3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LQ3E7A-S
- Zoro #
- G022441727
- UPC #
- -
- Country of Origin
- Japan
- Operating Pressure - Maximum
- 0.7 MPa
- Compatible Tube Material
- PFA
- Application
- Tubing Systems
- Standards
- RoHS_6, RoHS_10
- Series
- LQ3
- Item
- High Purity Fitting
- Operating Temperature - Maximum
- 150 Degrees C
- Fitting Shape
- Space Saving Elbow
- System of Measurement
- Imperial
- Fitting Material
- PFA
- Operating Temperature - Minimum
- 0 Degrees C
- Connector Type
- Union
- Fitting Side 1 Connection Type
- Compression
- Fitting Side 2 Connection Type
- Compression
Dimensions
- Fitting Side 1 Tube Outer Diameter
- 1 1/4 in
- Hex Size
- 50 in
- Center-to-End 2 Length
- 97 1/2 in
- Center-to-End 1 Length
- 92 1/2 in
- Fitting Side 2 Tube Outer Diameter
- 1 1/4 in
Description
High Purity Fitting, Application Tubing Systems, Fitting Material PFA, Series LQ3, System of Measurement Imperial, Standards RoHS_6, RoHS_10, Compatible Tube Material PFA, Hex Size 50 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.