Shop SMC
See all product information
Create Account
High Purity Tube Fitting, Adapter, PFA
- Mfr # LQ3L3C-MN
- Zoro # G122442006
product price:Â
$
29.39
/ea
Key Features
Operating Pressure - Maximum
1 MPa
Fitting Side 1 Connection Type
NPT
Application
Tubing Systems
Fitting Material
PFA
Fitting Shape
Elbow
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LQ3L3C-MN
- Zoro #
- G122442006
- UPC #
- -
- Country of Origin
- Japan
- Operating Pressure - Maximum
- 1 MPa
- Fitting Side 1 Connection Type
- NPT
- Application
- Tubing Systems
- Fitting Material
- PFA
- Fitting Shape
- Elbow
- Operating Temperature - Maximum
- 150 Degrees C
- Series
- LQ3
- Standards
- RoHS_6, RoHS_10
- System of Measurement
- Imperial
- Fitting Side 2 Connection Type
- Compression
- Item
- High Purity Fitting
- Connector Type
- Adapter
- Operating Temperature - Minimum
- 0 Degrees C
Dimensions
- Hex Size
- 21 in
- Thread Size 1
- 3/8 in
- Fitting Side 1 Pipe Size
- 3/8 in
- Fitting Side 2 Tube Outer Diameter
- 3/8 in
- Center-to-End 1 Length
- 46 in
Description
High Purity Fitting, Application Tubing Systems, Fitting Material PFA, Series LQ3, System of Measurement Imperial, Standards RoHS_6, RoHS_10, Hex Size 21 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.