High Purity Tube Fitting, Union, PFA
- Mfr # LQ1E21
- Zoro # G922441704
product price:Â
$
44.25
/ea
Key Features
Operating Temperature - Minimum
0 Degrees C
Standards
RoHS_6, RoHS_10
Fitting Side 1 Tube Outer Diameter
6 mm
Operating Pressure - Maximum
1 MPa
Fitting Side 2 Connection Type
Compression
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LQ1E21
- Zoro #
- G922441704
- UPC #
- -
- Country of Origin
- Japan
- Operating Temperature - Minimum
- 0 Degrees C
- Standards
- RoHS_6, RoHS_10
- Operating Pressure - Maximum
- 1 MPa
- Fitting Side 2 Connection Type
- Compression
- Fitting Side 1 Connection Type
- Compression
- Connector Type
- Union
- Fitting Shape
- Elbow
- Series
- LQ1
- Application
- Tubing Systems
- Item
- High Purity Fitting
- Operating Temperature - Maximum
- 200 Degrees C
- Fitting Material
- PFA
- System of Measurement
- Metric
Dimensions
- Fitting Side 1 Tube Outer Diameter
- 6 mm
- Center-to-End 1 Length
- 28 mm
- Fitting Side 2 Tube Outer Diameter
- 4 mm
- Hex Size
- 14 in
Description
High Purity Fitting, Application Tubing Systems, Fitting Material PFA, Series LQ1, System of Measurement Metric, Standards RoHS_6, RoHS_10, Hex Size 14 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.