High Purity Tube Fitting, Reducer, PFA
- Mfr # LQ3E5A-R1
- Zoro # G622441813
product price:Â
$
46.35
/ea
Key Features
Fitting Material
PFA
Operating Temperature - Maximum
150 Degrees C
Fitting Shape
Elbow
Compatible Tube Material
PFA
Center-to-End 1 Length
64 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LQ3E5A-R1
- Zoro #
- G622441813
- UPC #
- -
- Country of Origin
- Japan
- Fitting Material
- PFA
- Operating Temperature - Maximum
- 150 Degrees C
- Fitting Shape
- Elbow
- Compatible Tube Material
- PFA
- Operating Pressure - Maximum
- 0.7 MPa
- Fitting Side 2 Connection Type
- Compression
- Fitting Side 1 Connection Type
- Compression
- System of Measurement
- Imperial
- Connector Type
- Reducer
- Item
- High Purity Fitting
- Standards
- RoHS_6, RoHS_10
- Series
- LQ3
- Application
- Tubing Systems
- Operating Temperature - Minimum
- 0 Degrees C
Dimensions
- Center-to-End 1 Length
- 64 in
- Fitting Side 1 Tube Outer Diameter
- 3/4 in
- Hex Size
- 32 in
- Center-to-End 2 Length
- 58 1/2 in
- Fitting Side 2 Tube Outer Diameter
- 1/2 in
Description
High Purity Fitting, Application Tubing Systems, Fitting Material PFA, Series LQ3, System of Measurement Imperial, Standards RoHS_6, RoHS_10, Compatible Tube Material PFA, Hex Size 32 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.