High Purity Tube Fitting, Union, PFA
- Mfr # LQ1E3A-SS
- Zoro # G722441331
product price:Â
$
101.99
/ea
Free Shipping & Returns
Key Features
Operating Temperature - Maximum
200 Degrees C
Connector Type
Union
Fitting Side 1 Tube Outer Diameter
3/8 in
Application
Tubing Systems
Fitting Side 2 Connection Type
Compression
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LQ1E3A-SS
- Zoro #
- G722441331
- UPC #
- -
- Country of Origin
- Japan
- Operating Temperature - Maximum
- 200 Degrees C
- Connector Type
- Union
- Application
- Tubing Systems
- Fitting Side 2 Connection Type
- Compression
- Fitting Shape
- Space Saving Elbow
- Fitting Side 1 Connection Type
- Compression
- Series
- LQ1
- Operating Pressure - Maximum
- 1 MPa
- Standards
- RoHS_6, RoHS_10
- Fitting Material
- PFA
- System of Measurement
- Imperial
- Item
- High Purity Fitting
- Operating Temperature - Minimum
- 0 Degrees C
Dimensions
- Fitting Side 1 Tube Outer Diameter
- 3/8 in
- Center-to-End 1 Length
- 36 19/32 in
- Hex Size
- 17 in
- Fitting Side 2 Tube Outer Diameter
- 3/8 in
Description
High Purity Fitting, Application Tubing Systems, Fitting Material PFA, Series LQ1, System of Measurement Imperial, Standards RoHS_6, RoHS_10, Hex Size 17 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.