High Purity Tube Fitting, Union, PFA
- Mfr # LQ3E7A
- Zoro # G022441109
product price:Â
$
183.99
/ea
Free Shipping & Returns
Key Features
Fitting Side 2 Connection Type
Compression
Fitting Shape
Elbow
Operating Temperature - Minimum
0 Degrees C
Application
Tubing Systems
Series
LQ3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LQ3E7A
- Zoro #
- G022441109
- UPC #
- -
- Country of Origin
- Japan
- Fitting Side 2 Connection Type
- Compression
- Fitting Shape
- Elbow
- Item
- High Purity Fitting
- Operating Temperature - Minimum
- 0 Degrees C
- Application
- Tubing Systems
- Series
- LQ3
- Compatible Tube Material
- PFA
- Operating Pressure - Maximum
- 1 MPa
- Fitting Side 1 Connection Type
- Compression
- Standards
- RoHS_6, RoHS_10
- Connector Type
- Union
- Fitting Material
- PFA
- System of Measurement
- Imperial
- Operating Temperature - Maximum
- 150 Degrees C
Dimensions
- Fitting Side 2 Tube Outer Diameter
- 1 1/4 in
- Center-to-End 2 Length
- 92 1/2 in
- Hex Size
- 50 in
- Center-to-End 1 Length
- 92 1/2 in
- Fitting Side 1 Tube Outer Diameter
- 1 1/4 in
Description
High Purity Fitting, Application Tubing Systems, Fitting Material PFA, Series LQ3, System of Measurement Imperial, Standards RoHS_6, RoHS_10, Compatible Tube Material PFA, Hex Size 50 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.