Shop SMC
See all product information
Create Account
High Purity Tube Fitting, Union, PFA
- Mfr # LQ3P3A
- Zoro # G722440952
product price:Â
$
48.45
/ea
Key Features
Operating Temperature - Minimum
0 Degrees C
Fitting Material
PFA
Application
Tubing Systems
Fitting Side 1 Connection Type
Compression
System of Measurement
Imperial
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LQ3P3A
- Zoro #
- G722440952
- UPC #
- -
- Country of Origin
- Japan
- Operating Temperature - Minimum
- 0 Degrees C
- Fitting Material
- PFA
- Application
- Tubing Systems
- Fitting Side 1 Connection Type
- Compression
- System of Measurement
- Imperial
- Item
- High Purity Fitting
- Series
- LQ3
- Fitting Shape
- Straight Panel Mount
- Standards
- RoHS_6, RoHS_10
- Connector Type
- Union
- Fitting Side 2 Connection Type
- Compression
- Operating Temperature - Maximum
- 150 Degrees C
- Operating Pressure - Maximum
- 1 MPa
Dimensions
- Overall Length
- 89 in
- Fitting Side 2 Tube Outer Diameter
- 3/8 in
- Fitting Side 1 Tube Outer Diameter
- 3/8 in
- Hex Size
- 21 in
- Wire Rope Length
- 89 in
- Length
- 89 in
Description
High Purity Fitting, Application Tubing Systems, Fitting Material PFA, Overall Length 89 in, Series LQ3, System of Measurement Imperial, Standards RoHS_6, RoHS_10, Hex Size 21 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.