Shop SMC
See all product information
Create Account
High Purity Tube Fitting, Union, PFA
- Mfr # LQ3P5A
- Zoro # G122441795
product price:Â
$
76.15
/ea
Key Features
Connector Type
Union
Fitting Side 2 Connection Type
Compression
Operating Pressure - Maximum
1 MPa
Series
LQ3
Fitting Shape
Straight Panel Mount
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LQ3P5A
- Zoro #
- G122441795
- UPC #
- -
- Country of Origin
- Japan
- Connector Type
- Union
- Fitting Side 2 Connection Type
- Compression
- Operating Pressure - Maximum
- 1 MPa
- Series
- LQ3
- Fitting Shape
- Straight Panel Mount
- Fitting Material
- PFA
- System of Measurement
- Imperial
- Operating Temperature - Maximum
- 150 Degrees C
- Standards
- RoHS_6, RoHS_10
- Item
- High Purity Fitting
- Application
- Tubing Systems
- Operating Temperature - Minimum
- 0 Degrees C
- Fitting Side 1 Connection Type
- Compression
Dimensions
- Overall Length
- 117 in
- Hex Size
- 32 in
- Fitting Side 1 Tube Outer Diameter
- 3/4 in
- Fitting Side 2 Tube Outer Diameter
- 3/4 in
- Wire Rope Length
- 117 in
- Length
- 117 in
Description
High Purity Fitting, Application Tubing Systems, Fitting Material PFA, Overall Length 117 in, Series LQ3, System of Measurement Imperial, Standards RoHS_6, RoHS_10, Hex Size 32 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.