High Purity Tube Fitting, Union, PFA
- Mfr # LQ3U3A
- Zoro # G222441190
product price:Â
$
32.99
/ea
Key Features
Fitting Side 1 Tube Outer Diameter
3/8 in
Operating Temperature - Maximum
150 Degrees C
Series
LQ3
Compatible Tube Material
PFA
Fitting Side 1 Connection Type
Compression
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LQ3U3A
- Zoro #
- G222441190
- UPC #
- -
- Country of Origin
- Japan
- Operating Temperature - Maximum
- 150 Degrees C
- Series
- LQ3
- Compatible Tube Material
- PFA
- Fitting Side 1 Connection Type
- Compression
- Operating Temperature - Minimum
- 0 Degrees C
- Standards
- RoHS_6, RoHS_10
- Connector Type
- Union
- Fitting Shape
- Straight
- Application
- Tubing Systems
- Item
- High Purity Fitting
- Fitting Material
- PFA
- Operating Pressure - Maximum
- 1 MPa
- System of Measurement
- Imperial
- Fitting Side 2 Connection Type
- Compression
Dimensions
- Fitting Side 1 Tube Outer Diameter
- 3/8 in
- Hex Size
- 21 in
- Overall Length
- 79 in
- Fitting Side 2 Tube Outer Diameter
- 3/8 in
- Wire Rope Length
- 79 in
- Length
- 79 in
Description
High Purity Fitting, Application Tubing Systems, Fitting Material PFA, Overall Length 79 in, Series LQ3, System of Measurement Imperial, Standards RoHS_6, RoHS_10, Compatible Tube Material PFA, Hex Size 21 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.