High Purity Tube Fitting, Reducer, PFA
- Mfr # LQ3U5A-R2
- Zoro # G222441725
product price:Â
$
35.89
/ea
Key Features
Connector Type
Reducer
Operating Pressure - Maximum
0.7 MPa
Fitting Side 1 Connection Type
Compression
System of Measurement
Imperial
Operating Temperature - Maximum
150 Degrees C
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LQ3U5A-R2
- Zoro #
- G222441725
- UPC #
- -
- Country of Origin
- Japan
- Connector Type
- Reducer
- Operating Pressure - Maximum
- 0.7 MPa
- Fitting Side 1 Connection Type
- Compression
- System of Measurement
- Imperial
- Operating Temperature - Maximum
- 150 Degrees C
- Fitting Material
- PFA
- Fitting Side 2 Connection Type
- Compression
- Item
- High Purity Fitting
- Standards
- RoHS_6, RoHS_10
- Series
- LQ3
- Operating Temperature - Minimum
- 0 Degrees C
- Compatible Tube Material
- PFA
- Fitting Shape
- Straight
- Application
- Tubing Systems
Dimensions
- Fitting Side 1 Tube Outer Diameter
- 3/4 in
- Hex Size
- 32 in
- Overall Length
- 91 in
- Fitting Side 2 Tube Outer Diameter
- 3/8 in
- Wire Rope Length
- 91 in
- Length
- 91 in
Description
High Purity Fitting, Application Tubing Systems, Fitting Material PFA, Overall Length 91 in, Series LQ3, System of Measurement Imperial, Standards RoHS_6, RoHS_10, Compatible Tube Material PFA, Hex Size 32 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.