High Purity Tube Fitting, Union, PFA
- Mfr # LQ3U6A
- Zoro # G422441907
product price:Â
$
65.15
/ea
Key Features
Operating Pressure - Maximum
1 MPa
Fitting Material
PFA
Operating Temperature - Maximum
150 Degrees C
System of Measurement
Imperial
Standards
RoHS_6, RoHS_10
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LQ3U6A
- Zoro #
- G422441907
- UPC #
- -
- Country of Origin
- Japan
- Operating Pressure - Maximum
- 1 MPa
- Fitting Material
- PFA
- Operating Temperature - Maximum
- 150 Degrees C
- Item
- High Purity Fitting
- System of Measurement
- Imperial
- Standards
- RoHS_6, RoHS_10
- Series
- LQ3
- Connector Type
- Union
- Fitting Side 1 Connection Type
- Compression
- Fitting Shape
- Straight
- Application
- Tubing Systems
- Compatible Tube Material
- PFA
- Operating Temperature - Minimum
- 0 Degrees C
- Fitting Side 2 Connection Type
- Compression
Dimensions
- Overall Length
- 122 in
- Fitting Side 1 Tube Outer Diameter
- 1 in
- Hex Size
- 41 in
- Fitting Side 2 Tube Outer Diameter
- 1 in
- Wire Rope Length
- 122 in
- Length
- 122 in
Description
High Purity Fitting, Application Tubing Systems, Fitting Material PFA, Overall Length 122 in, Series LQ3, System of Measurement Imperial, Standards RoHS_6, RoHS_10, Compatible Tube Material PFA, Hex Size 41 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.