Zoro Homepage

Inline Solid NPN Band, 2 Wire, MAPC 1.0m

  • Mfr # D-G5BAMAPC

  • Zoro # G1276994


product price: $56.29
/ea

Key Features

Switching Voltage
24 V DC
Switching Current
5 to 40 mA
Lead Length (Ft.)
1 m
Description/Special Features
2-Color Indication, Built-In Off-Delay Timer (200 ms), Grommet Electrical Entry, Heat Resistant, Magnetic Field Resistant, Rail Mounting Style, Solid State Auto Switches
Type
Inline Solid State Auto Switch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D-G5BAMAPC
Zoro #
G1276994
UPC #
-
Country of Origin
Japan

Dimensions

Lead Length (Ft.)
1 m

Details

Item
Inline Solid NPN Band
Switching Voltage
24 V DC
Switching Current
5 to 40 mA
Description/Special Features
2-Color Indication, Built-In Off-Delay Timer (200 ms), Grommet Electrical Entry, Heat Resistant, Magnetic Field Resistant, Rail Mounting Style, Solid State Auto Switches
Type
Inline Solid State Auto Switch
Enclosure Type
IP67
Display
LED Indicator Light
Function
NPN
Number of Wires
2
Operating Temperature - Maximum
140 Degrees F
Minimum Cycle Time
1 ms
Standards
RoHS Compliant
Operating Temperature - Minimum
14 Degrees F
Connection Type
M8-3Pin

Description

Inline Solid NPN Band, Inline Solid State Auto Switch, Switching Current 5 to 40 mA, Switching Voltage 24 V DC, Function NPN, Lead Length (Ft.) 1 m, Enclosure Type IP67, Display LED Indicator Light, Number of Wires 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.