Zoro Homepage

Inline Solid NPN Band, 3 Wire, 0.5m

  • Mfr # D-H7A1

  • Zoro # G1277256


product price: $31.89
/ea

Key Features

Switching Voltage
12V DC, 24V DC
Enclosure Type
IP67
Switching Current
10 mA Max
Description/Special Features
Auto Switch
Function
NPN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D-H7A1
Zoro #
G1277256
UPC #
-
Country of Origin
Japan

Dimensions

Lead Length (Ft.)
1.6 ft

Details

Item
Inline Solid NPN Band,3 Wire,0.5m
Switching Voltage
12V DC, 24V DC
Enclosure Type
IP67
Switching Current
10 mA Max
Description/Special Features
Auto Switch
Function
NPN
Type
Solid State
Temp. Range (F)
14 to 140 Degrees F
Display
LED
Color
Black
Number of Wires
3

Description

Inline Solid NPN Band,3 Wire,0.5m, Solid State, Switching Current 10 mA Max, Switching Voltage 12V DC, 24V DC, Function NPN, Lead Length (Ft.) 1.6 ft, Temp. Range (F) 14 to 140 Degrees F, Enclosure Type IP67, Display LED, Number of Wires 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.