Inline Solid PNP Direct
Mfr # D-M9PWMDPC
Zoro # G1279469
product price: $49.39
/eaKey Features
Switching Voltage
28 V DC or less
Lead Length (Ft.)
1 m
Enclosure Type
IP67
Switching Current
40 mA or less
Display
LED Indicator Light
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
D-M9PWMDPC
Zoro #
G1279469
UPC #
-
Country of Origin
Japan
Dimensions
Lead Length (Ft.)
1 m
Details
Item
Inline Solid PNP Direct
Switching Voltage
28 V DC or less
Enclosure Type
IP67
Switching Current
40 mA or less
Display
LED Indicator Light
Function
PNP
Type
Inline Solid State Auto Switch
Description/Special Features
Band, Rail, Tie-Rod and Direct Mounting Styles, Built-In Off-Delay Timer (200 ms), Grommet, Connector, Terminal Conduit Electrical Entry, Heat Resistant, Magnetic Field Resistant, Solid State Auto Switches
Number of Wires
3
Operating Temperature - Maximum
140 Degrees F
Minimum Cycle Time
1 ms
Connection Type
M12-4Pin
Standards
RoHS Compliant
Operating Temperature - Minimum
14 Degrees F
Description
Inline Solid PNP Direct, Inline Solid State Auto Switch, Switching Current 40 mA or less, Switching Voltage 28 V DC or less, Function PNP, Lead Length (Ft.) 1 m, Enclosure Type IP67, Display LED Indicator Light, Number of Wires 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.