Zoro Homepage

Inline Solid Trimmer Direct, Round Groove

  • Mfr # D-M9K

  • Zoro # G1278823


product price: $77.25
/ea
Free Shipping & Returns

Key Features

Switching Voltage
28 V or less
Display
Yes
Lead Length (Ft.)
3 m
Description/Special Features
Green Lights on at Optimum Detecting Position, Grommet Electrical Entry, IP67 Enclosure, Red Light Turns on at Sensitive Position, Rail or Groove Mounting, Sensor Unit for Trimmer Switch
Enclosure Type
IP67
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D-M9K
Zoro #
G1278823
UPC #
-
Country of Origin
Japan

Dimensions

Lead Length (Ft.)
3 m

Details

Item
Inline Solid Trimmer Direct
Switching Voltage
28 V or less
Display
Yes
Description/Special Features
Green Lights on at Optimum Detecting Position, Grommet Electrical Entry, IP67 Enclosure, Red Light Turns on at Sensitive Position, Rail or Groove Mounting, Sensor Unit for Trimmer Switch
Enclosure Type
IP67
Switching Current
80 mA or less
Type
Direct Mount, Round Groove Sensor
Operating Temperature - Maximum
140 Degrees F
Minimum Cycle Time
1 ms
Standards
RoHS Compliant
Operating Temperature - Minimum
14 Degrees F

Description

Inline Solid Trimmer Direct, Direct Mount, Round Groove Sensor, Switching Current 80 mA or less, Switching Voltage 28 V or less, Lead Length (Ft.) 3 m, Enclosure Type IP67, Display Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.