Zoro Homepage

Linear Guide Air Gripper, Parallel

  • Mfr # MHZ2-32D

  • Zoro # G2239255


product price: $591.99
/ea
Free Shipping & Returns

Key Features

Port Size
M5 x 0.8
Height
40 mm
Operating Temp. Range
14 to 140 F
Dimension B
113 mm
Max. Operating Frequency
60 cpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MHZ2-32D
Zoro #
G2239255
UPC #
190735677353
Country of Origin
Japan

Dimensions

Port Size
M5 x 0.8
Height
40 mm
Dimension B
113 mm
Open Width
48 mm
Width
113 mm
Closed Width
26 mm
Length
97 mm
Dimension C
40 mm
Overall Width
113 mm
Overall Height
40 mm
Overall Length
97 mm
Stroke Length
22 mm

Details

Item
Air Gripper
Operating Temp. Range
14 to 140 F
Max. Operating Frequency
60 cpm
Type
Parallel
Maximum Pressure
102 psi
Internal Holding Force LBF @ 72 PSI
43.39 lbf
External Holding Force LBF @ 72 PSI
35.52 lbf
Finger Material
Stainless Steel
Opening/Closing Stroke
22 mm
Body Material
Aluminum
Product Type
Linear Guide Air Gripper
Maximum Operating Pressure
101.5 psi
Series
MHZ2
Minimum Operating Pressure
14.5 psi
System of Measurement
Metric
Body Material Finish
Anodized

Description

Air Gripper, Series MHZ2, Open Width 48 mm, Stroke Length 22 mm, Maximum Operating Pressure 101.5 psi, Minimum Operating Pressure 14.5 psi, Overall Length 97 mm, Overall Width 113 mm, Overall Height 40 mm, Body Material Aluminum, Finger Material Stainless Steel, Body Material Finish Anodized, System of Measurement Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.